Square D (Schneider Electric) 9080MH379 Perforated 35 mm DIN Mounting Rail For Terminal Blocks and Relays | Graybar Store
Square D (Schneider Electric) - Perforated 35 mm DIN Mounting Rail For Terminal Blocks and Relays - 9080MH379
+ / - Hover over image to Zoom
Other Views

    Perforated 35 mm DIN Mounting Rail For Terminal Blocks and Relays

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080MH379
    SKU: 89086352
    $32.11
    Checking Pricing
         
    Length (mm):2000
    Width (mm):35
    Height (mm):7.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080MH379
    • Height (mm) 7.5
    • Length (mm) 2000
    • Width (mm) 35
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Perforated 2000 L mm DIN mounting rail for terminal blocks and relays.
    • Dimensions: 2000 L x 35 W x 7.5 H mm