DeWalt DW5207 Percussion Drill Bit Set | Graybar Store
DeWalt - Percussion Drill Bit Set - DW5207
+ / - Hover over image to Zoom
Other Views

    Percussion Drill Bit Set

    Manufacturer: DeWalt
    Manufacturer #: DW5207
    SKU: 22052957
    $26.66
    Checking Pricing
         
    No. of Pieces:7
    Kit Includes:3/16 to 1/2 Inch Masonry Bits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW5207
    • Kit Includes 3/16 to 1/2 Inch Masonry Bits
    • Materials Carbide
    • No. of Pieces 7
    • For Use With Masonry Drill
    • Country of Origin DE - Germany
    Product Overview:
    Bit Set, Percussion, Carbide Tipped Material, Masonry Hammer Drill Used on Power Tool, Cordless Used on Power Tool Type, (DW505, DW515) Used ON Model/Brand, DW Model, Drill Bit Size 3/16 to 1/2 Inch, Includes 7 Pieces
    217