Burndy PENE8 PENETROX™ E Oxide Inhibitor | Graybar Store
Burndy - PENETROX™ E Oxide Inhibitor - PENE8
+ / - Hover over image to Zoom
Other Views

    PENETROX™ E Oxide Inhibitor

    Manufacturer: Burndy
    Manufacturer #: PENE8
    SKU: 88047863
    $70.59
    Checking Pricing
         
    Material:Synthetic Base Compound with Copper Particles
    Packaging:8 Ounce Squeeze Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PENE8
    • Type Joint Compound
    • Flammability Rating Not Readily Flammable
    • Material Synthetic Base Compound with Copper Particles
    • Packaging 8 Ounce Squeeze Bottle
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PENETROX™ E non-toxic 8 ounce squeeze bottle oxide inhibitor joint compound and lubricant.
    • Corrosion protection
    • Non Petroleum base
    • 8 Ounce squeeze bottle
    • dropping point 500°F
    • pour point -10°F