Burndy P8A PENETROX™ A Oxide Inhibitor | Graybar Store
Burndy - PENETROX™ A Oxide Inhibitor - P8A
+ / - Hover over image to Zoom
Other Views

    PENETROX™ A Oxide Inhibitor

    Manufacturer: Burndy
    Manufacturer #: P8A
    SKU: 88047845
    $17.48
    Checking Pricing
         
    Material:Petroleum Base Compound with Zinc Particles
    Packaging:8 Ounce Squeeze Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # P8A
    • Type Joint Compound
    • Flammability Rating Not Readily Flammable
    • Material Petroleum Base Compound with Zinc Particles
    • Packaging 8 Ounce Squeeze Bottle
    • Country of Origin US - USA
    Product Overview:
    PENETROX™ A non-toxic 8 ounce squeeze bottle oxide inhibitor joint compound and lubricant.
    • A compound is an 8 oz. squeeze bottle of electrical joint compound for a proper electrical connection between metal parts such as conductors.
    • It is an oxide-inhibiting compound for preventing galvanic corrosion and enhancing the connection in electrical joints. It can be used in aluminum to aluminum, aluminum to copper, and aluminum to conduit applications.
    • It remains workable when stored in a dry environment under 100°F