Burndy PENA138 PENETROX™ A-13 Oxide Inhibitor | Graybar Store
Burndy - PENETROX™ A-13 Oxide Inhibitor - PENA138
+ / - Hover over image to Zoom
Other Views

    PENETROX™ A-13 Oxide Inhibitor

    Manufacturer: Burndy
    Manufacturer #: PENA138
    SKU: 88047855
    $70.62
    Checking Pricing
         
    Material:Synthetic Base Compound with Zinc Particles
    Packaging:8 Ounce Squeeze Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PENA138
    • Type Joint Compound
    • Flammability Rating Not Readily Flammable
    • Material Synthetic Base Compound with Zinc Particles
    • Packaging 8 Ounce Squeeze Bottle
    • Country of Origin US - USA
    Product Overview:
    PENETROX™ A-13 non-toxic 8 ounce squeeze bottle oxide inhibitor joint compound lubricant.
    • Compatible with Rubber and Polyethylene Insulation.
      • 5-Year Shelf Life if Stored Under 100°F. Excellent Oxide Inhibitor
      • Improves Electrical Conductivity
      • Non-Toxic
      • Doubles as a Thread Lubricant
      • Helps Prevent Seizing
      • Three Formulations Available
      • Seven Container Sizes