Burndy PENA134 PENETROX™ A-13 Oxide Inhibitor | Graybar Store
Burndy - PENETROX™ A-13 Oxide Inhibitor - PENA134
+ / - Hover over image to Zoom
Other Views

    PENETROX™ A-13 Oxide Inhibitor

    Manufacturer: Burndy
    Manufacturer #: PENA134
    SKU: 88047854
    $38.86
    Checking Pricing
         
    Material:Synthetic Base Compound with Zinc Particles
    Packaging:4 Ounce Squeeze Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PENA134
    • Type Joint Compound
    • Flammability Rating Not Readily Flammable
    • Material Synthetic Base Compound with Zinc Particles
    • Packaging 4 Ounce Squeeze Bottle
    • Country of Origin US - USA
    Product Overview:
    PENETROX™ A-13 non-toxic 4 ounce squeeze bottle oxide inhibitor joint compound and lubricant.
    • Compatible with Rubber and Polyethylene Insulation.
    • 5-Year Shelf Life if Stored Under 100°F. Excellent Oxide Inhibitor
    • Improves Electrical Conductivity
    • Non-Toxic
    • Doubles as a Thread Lubricant
    • Helps Prevent Seizing
    • Three Formulations Available
    • Seven Container Sizes