Burndy PENETROX™ A-13 Oxide Inhibitor | Graybar Store
Burndy - PENETROX™ A-13 Oxide Inhibitor
+ / - Hover over image to Zoom
Other Views

    PENETROX™ A-13 Oxide Inhibitor

    Manufacturer: Burndy
         

    PENETROX™ A-13 Oxide Inhibitor

    • Corrosion protection
    • Non Petroleum base
    • 8 Ounce squeeze bottle
    • dropping point 500° F
    • pour point -10° F
    • Recommended for Aluminum to Aluminum and Aluminum to Copper Connections
    See More >>
    • Manufacturer Burndy
    • Type Joint Compound
    • Flammability Rating Not Readily Flammable
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material
    Packaging
    Price
    PENA134
    88047854
    Synthetic Base Compound with Zinc Particles
    4 Ounce Squeeze Bottle
    $
    38
    .86
    /
    EA
    88047854
    Material
    Synthetic Base Compound with Zinc Particles
    Packaging
    4 Ounce Squeeze Bottle
    $
    38
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PENA138
    88047855
    Synthetic Base Compound with Zinc Particles
    8 Ounce Squeeze Bottle
    $
    70
    .62
    /
    EA
    88047855
    Material
    Synthetic Base Compound with Zinc Particles
    Packaging
    8 Ounce Squeeze Bottle
    $
    70
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047854 SKU, 88047854 ANALYTICS...
    Price
    $
    38
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047855 SKU, 88047855 ANALYTICS...
    Price
    $
    70
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available