CRC Industries 03059 Screwloose® Super Penetrant | Graybar Store
CRC Industries - Screwloose® Super Penetrant - 03059
+ / - Hover over image to Zoom
Other Views

    Screwloose® Super Penetrant

    Manufacturer: CRC Industries
    Manufacturer #: 03059
    SKU: 99709106
    $6.22
    Checking Pricing
         
    Color:Amber
    Size:3 oz
    Package Quantity:12 per Case
    Material:Carbon Dioxide; Dipropylene Glycol Monopropyl; Petroleum; Stoddard Solvent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03059
    • Color Amber
    • Size 3 oz
    • Application Bolts; Bushings; Caps; Clips; Hinges; Locks; Lugs; Nuts; Pins; Screws; Snaps; Washers and Sliding Mechanisms
    • Type Penetrating Oil
    • Flammability Rating 3 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable
    • Package Quantity 12 per Case
    • Material Carbon Dioxide; Dipropylene Glycol Monopropyl; Petroleum; Stoddard Solvent
    • Country of Origin US - USA
    Product Overview:
    Screwloose® Penetrating Oil, Size: 3 oz, Package Quantity: 12 per Case, Amber, Carbon Dioxide; Dipropylene Glycol Monopropyl; Petroleum; Stoddard Solvent, Flammability Rating: 3 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable