Square D (Schneider Electric) 9001BOC366 Pendant Station Replacement Interiors, 2NO/2NC, Single Speed | Graybar Store
Square D (Schneider Electric) - Pendant Station Replacement Interiors, 2NO/2NC, Single Speed - 9001BOC366
+ / - Hover over image to Zoom
Other Views

    Pendant Station Replacement Interiors, 2NO/2NC, Single Speed

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BOC366
    SKU: 88246839
    $100.40
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:600
    Color:Black
    Contact Operation:2NO/2NC
    Use With:9001 Type BW Single Speed Pendant Stations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BOC366
    • Color Black
    • Amperage Rating 5
    • Contact Operation 2NO/2NC
    • Use With 9001 Type BW Single Speed Pendant Stations
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Replacement interiors 2NO/2NC, for single speed type BW90/BW100 pendant stations.