Square D (Schneider Electric) ZB2BY2101 Pendant Station PVC Blank Legend Plate, Black/Red | Graybar Store
Square D (Schneider Electric) - Pendant Station PVC Blank Legend Plate, Black/Red - ZB2BY2101
+ / - Hover over image to Zoom
Other Views

    Pendant Station PVC Blank Legend Plate, Black/Red

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB2BY2101
    SKU: 92103397
    $4.28
    Checking Pricing
         
    Legend:Blank
    Color:Black/Red
    Size:30 x 40 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB2BY2101
    • Color Black/Red
    • Size 30 x 40 mm
    • Legend Blank
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    PVC black/red background blank legend plate, 30 x 40 mm.