Square D (Schneider Electric) XACA9413 Pendant Station Operator | Graybar Store
Square D (Schneider Electric) - Pendant Station Operator - XACA9413
+ / - Hover over image to Zoom
Other Views

    Pendant Station Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XACA9413
    SKU: 92100898
    $8.00
    Checking Pricing
         
    Color:Green
    Knob Style:Pushbutton
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XACA9413
    • Color Green
    • IEC Rating EN/IEC 60204-32; EN/IEC
    • Knob Style Pushbutton
    • Shape of Head Round
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ Pendant Station Operator, Green, EN/IEC 60204-32; EN/IEC 60947-5-1, Round