Square D (Schneider Electric) XACB049534K112 Pendant Station Enclosure | Graybar Store
Square D (Schneider Electric) - Pendant Station Enclosure - XACB049534K112
+ / - Hover over image to Zoom
Other Views

    Pendant Station Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XACB049534K112
    SKU: 25150770
    $587.41
    Checking Pricing
         
    Voltage Rating:600 V
    Color:Yellow
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XACB049534K112
    • Color Yellow
    • Amperage Rating 10 A
    Product Overview:
    Pendant Station Enclosure, Voltage Rating: 600 V, Amperage Rating: 10 A, Yellow