Square D (Schneider Electric) XESD1281 Pendant Station Contact | Graybar Store
Square D (Schneider Electric) - Pendant Station Contact - XESD1281
+ / - Hover over image to Zoom
Other Views

    Pendant Station Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XESD1281
    SKU: 92103628
    $189.56
    Checking Pricing
         
    Amperage Rating:10 A
    Voltage Rating:600 V AC
    Color:Black
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XESD1281
    • Color Black
    • Amperage Rating 10 A
    • Contact Operation 1 NC; 1 NO
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Pendant Station Contact, Voltage Rating: 600 V AC, Amperage Rating: 10 A, 1 NC; 1 NO, Black