Square D (Schneider Electric) XESB2011 Pendant Station Contact | Graybar Store
Square D (Schneider Electric) - Pendant Station Contact - XESB2011
+ / - Hover over image to Zoom
Other Views

    Pendant Station Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XESB2011
    SKU: 92103626
    $33.42
    Checking Pricing
         
    Amperage Rating:10 A
    Voltage Rating:60 V AC
    Color:Black
    Contact Operation:Snap Action
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XESB2011
    • Color Black
    • Amperage Rating 10 A
    • Contact Operation Snap Action
    • Voltage Rating 60 V AC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Pendant Station Contact, Voltage Rating: 60 V AC, Amperage Rating: 10 A, Snap Action, Black