Square D (Schneider Electric) XACB9112 Pendant Station Booter Operator | Graybar Store
Square D (Schneider Electric) - Pendant Station Booter Operator - XACB9112
+ / - Hover over image to Zoom
Other Views

    Pendant Station Booter Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XACB9112
    SKU: 94038615
    $10.72
    Checking Pricing
         
    Color:Black
    Shape of Head:Booted
    Use With:Control or Power Circuits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XACB9112
    • Color Black
    • IEC Rating IEC 60947-5-1
    • Shape of Head Booted
    • Use With Control or Power Circuits
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ Pendant Station Booter Operator, Black, IEC 60947-5-1, Booted
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws