Square D (Schneider Electric) 9001SKYP8 Pendant Station 8-Button Enclosure-1-1/4-11-1/2 NPT | Graybar Store
Square D (Schneider Electric) - Pendant Station 8-Button Enclosure-1-1/4-11-1/2 NPT - 9001SKYP8
+ / - Hover over image to Zoom
Other Views

    Pendant Station 8-Button Enclosure-1-1/4-11-1/2 NPT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKYP8
    SKU: 88248481
    $385.33
    Checking Pricing
         
    Conduit Entry (Inches):1-1/4-11-1/2 NPT
    Additional Features:8 Button
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKYP8
    • Additional Features 8 Button
    • Conduit Entry (Inches) 1-1/4-11-1/2 NPT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eight button pendant station enclosure with 1-1/4 in.-11-1/2 NPT conduit entrance.
    • Polymeric enclosure
    • UV protected for outdoor use
    • Includes: Stainless steel hanger bracket and internal strain relief post
    • Extra single unit space near the top which permits installation of a toggle switch