Square D (Schneider Electric) 9001BW95Y PENDANT STATION 600VAC 5A, 1NO/1NC, Single Speed | Graybar Store
Square D (Schneider Electric) - PENDANT STATION 600VAC 5A, 1NO/1NC, Single Speed - 9001BW95Y
+ / - Hover over image to Zoom
Other Views

    PENDANT STATION 600VAC 5A, 1NO/1NC, Single Speed

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BW95Y
    SKU: 25419896
    $159.66
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:600
    Color:Yellow
    Contact Operation:1NO/1NC
    NEMA Enclosure Rating:1/3/3R/4/4X
    Legend:START/STOP
    Additional Options:Single Speed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BW95Y
    • Color Yellow
    • Additional Options Single Speed
    • Amperage Rating 5
    • Contact Operation 1NO/1NC
    • Legend START/STOP
    • NEMA Enclosure Rating 1/3/3R/4/4X
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA-style 5A 600V 1NO/1NC pendant control station for use with enclosure ratings 1/3/3R/4/4X.