Square D (Schneider Electric) 9001SKYP4 Pendant Station 4-Button Enclosure-3/4-14 NPT | Graybar Store
Square D (Schneider Electric) - Pendant Station 4-Button Enclosure-3/4-14 NPT - 9001SKYP4
+ / - Hover over image to Zoom
Other Views

    Pendant Station 4-Button Enclosure-3/4-14 NPT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKYP4
    SKU: 88248479
    $258.69
    Checking Pricing
         
    Conduit Entry (Inches):3/4-14 NPT
    Additional Features:4 Button
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKYP4
    • Additional Features 4 Button
    • Conduit Entry (Inches) 3/4-14 NPT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Four button pendant station enclosure with 3/4 in.-14 NPT conduit entrance.
    • Polymeric enclosure
    • UV protected for outdoor use
    • Includes: Stainless steel hanger bracket and internal strain relief post
    • Extra single unit space near the top which permits installation of a toggle switch