Square D (Schneider Electric) XENG1191 Pendant Station 3A Contact Block | Graybar Store
Square D (Schneider Electric) - Pendant Station 3A Contact Block - XENG1191
+ / - Hover over image to Zoom
Other Views

    Pendant Station 3A Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XENG1191
    SKU: 92100052
    $49.94
    Checking Pricing
         
    Amperage Rating:3
    Contact Operation:1NO(early close) 1NO/1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XENG1191
    • Amperage Rating 3
    • Contact Operation 1NO(early close) 1NO/1NC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Pendant station 3A contact block for use with operators in cover.
    • 1NO early close & 1NC & 1NO/spring return/2 speed
    • Silver alloy contact material