Square D (Schneider Electric) ZA2BD3 Pendant Station 3-Position Maintained Selector Switches | Graybar Store
Square D (Schneider Electric) - Pendant Station 3-Position Maintained Selector Switches - ZA2BD3
+ / - Hover over image to Zoom
Other Views

    Pendant Station 3-Position Maintained Selector Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZA2BD3
    SKU: 92102547
    $31.41
    Checking Pricing
         
    Contact Operation:3-Position Maintained
    Shape of Head:Round
    Use With:XA2 Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZA2BD3
    • Contact Operation 3-Position Maintained
    • Shape of Head Round
    • Use With XA2 Series
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Maintained 3-position round head selector switch for use with XA2 series pendant stations.
    • Standard black 22mm knob
    • Plastic bezel material
    • Enclosure rating: 1/2/4/4X/12 and 13