Square D (Schneider Electric) XACB04 Pendant Control Station | Graybar Store
Square D (Schneider Electric) - Pendant Control Station - XACB04
+ / - Hover over image to Zoom
Other Views

    Pendant Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XACB04
    SKU: 95040877
    $350.69
    Checking Pricing
         
    Color:Yellow
    Tool Application:General Purpose
    Use With:Control or Power Circuits
    No. of Holes:4
    Material:Glass Reinforced Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XACB04
    • Color Yellow
    • IEC Rating EN/IEC 60947-5-1
    • Tool Application General Purpose
    • Material Glass Reinforced Polyester
    • No. of Holes 4
    • Use With Control or Power Circuits
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ XAC Pendant Control Station, Yellow, EN/IEC 60947-5-1, Glass Reinforced Polyester