Hubbell Power Systems PE14UPX00009 PenCell® PE HDPE Box, 12-1/8 x 16-5/8 x 12 in. | Graybar Store
Hubbell Power Systems - PenCell® PE HDPE Box, 12-1/8 x 16-5/8 x 12 in. - PE14UPX00009
+ / - Hover over image to Zoom
Other Views

    PenCell® PE HDPE Box, 12-1/8 x 16-5/8 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PE14UPX00009
    SKU: 25818798
    $182.11
    Checking Pricing
         
    Depth (Inches):12
    Nominal Opening Dimensions (Inches):12-1/8 x 16-5/8 in.
    Logo:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PE14UPX00009
    • Logo Blank
    • Brand Quazite
    • Depth (Inches) 12
    • Nominal Opening Dimensions (Inches) 12-1/8 x 16-5/8 in.
    Product Overview:
    PenCell™ Box Assembly And Steel Cover, Depth (Inches): 12 in, Nominal Opening Dimensions (Inches): 12-1/8 W x 16-5/8 L in, Blank