Hubbell Power Systems DT3048PS503A33 PenCell® DT Style HDPE Box with Cover, 30 x 48 x 36 in. | Graybar Store
Hubbell Power Systems - PenCell® DT Style HDPE Box with Cover, 30 x 48 x 36 in. - DT3048PS503A33
+ / - Hover over image to Zoom
Other Views

    PenCell® DT Style HDPE Box with Cover, 30 x 48 x 36 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: DT3048PS503A33
    SKU: 25631098
    $956.55
    Checking Pricing
         
    Depth (Inches):36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # DT3048PS503A33
    • Brand Quazite
    • Depth (Inches) 36 in.
    • Country of Origin US - USA
    Product Overview:
    PenCell® DT Style HDPE Box With Cover, Depth (Inches): 36 in, CUSTOM