3M - Peltor Prime 105 Behind-the-Head Earmuff, with Neckband, Black/Red - H10B
+ / - Hover over image to Zoom
Other Views

Peltor Prime 105 Behind-the-Head Earmuff, with Neckband, Black/Red

Manufacturer: 3M
Manufacturer #: H10B
SKU: 25255717
$20.95
Checking Pricing
     
Safety Factor:Noise Reduction Rating (NRR) 29 dB CSA Class AL
Color:Black/Red
Material:Liquid and Foam Filled
Size:Universal
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # H10B
  • Color Black/Red
  • Size Universal
  • Safety Factor Noise Reduction Rating (NRR) 29 dB CSA Class AL
  • Material Liquid and Foam Filled
Product Overview:
29dB, Behind-the-head Earmuff, black/red, with 29dB level.
Use with hard hats (behind the head design)and recommended for high noise level enviornments.