Pelco (Schneider Electric) WMVE-SR Pelco Pole Vandal Mount | Graybar Store
Pelco (Schneider Electric) - Pelco Pole Vandal Mount - WMVE-SR
+ / - Hover over image to Zoom
Other Views

    Pelco Pole Vandal Mount

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: WMVE-SR
    SKU: 25387374
    $50.02
    Checking Pricing
         
    Color / Finish:Light Grey
    Size:1.5 in. NPT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # WMVE-SR
    • Size 1.5 in. NPT
    • Color / Finish Light Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The light gray vandal wall mount features side impact resistance, and feedthrough cabling. A 1.5 NPT vandal resistant wall mount with cool light grey finish. The wall mount can be used along with PA101 pole mount adapters.