Pelco (Schneider Electric) EM1450 Pelco Light-Duty Wall Mount Enclosure | Graybar Store
Pelco (Schneider Electric) - Pelco Light-Duty Wall Mount Enclosure - EM1450
+ / - Hover over image to Zoom
Other Views

    Pelco Light-Duty Wall Mount Enclosure

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: EM1450
    SKU: 22076001
    $39.86
    Checking Pricing
         
    Color / Finish:Light Grey
    Capacity:up to 40lbs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # EM1450
    • Capacity up to 40lbs
    • Color / Finish Light Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Light Duty wall mount for use with EH3500 Series enclosures, up to 20lbs. Adjustable head for mechanical positioning of the enclosure.