Pelco (Schneider Electric) SWM-GY Pelco Wall Mount for Sarix IE, Grey | Graybar Store
Pelco (Schneider Electric) - Pelco Wall Mount for Sarix IE, Grey - SWM-GY
+ / - Hover over image to Zoom
Other Views

    Pelco Wall Mount for Sarix IE, Grey

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: SWM-GY
    SKU: 22122863
    $47.68
    Checking Pricing
         
    Color / Finish:Grey
    Additional Features:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # SWM-GY
    • Additional Features Wall Mount
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Gray wall mount for intercept or spectra and DF5 series pendant domes. Mounts directly to a vertical load-bearing surface. Supports up to 30 lb. Constructed of cast aluminum and provides cable feed-through.