Pelco (Schneider Electric) IWM24-GY Pelco Wall Mount For Spectra Series and DP5/8 Pendant Series Domes | Graybar Store
Pelco (Schneider Electric) - Pelco Wall Mount For Spectra Series and DP5/8 Pendant Series Domes - IWM24-GY
+ / - Hover over image to Zoom
Other Views

    Pelco Wall Mount For Spectra Series and DP5/8 Pendant Series Domes

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IWM24-GY
    SKU: 25025103
    $238.36
    Checking Pricing
         
    Color / Finish:Grey
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IWM24-GY
    • Voltage (Volts) 24
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The wall mount is constructed of cast aluminum and includes an integral 24 VAC, 100 VA transformer. The input wiring can enter the arm from openings in the mounting plate and is designed to support up to seventy-five pounds. Grey finish.