Pelco (Schneider Electric) TW4001P Pelco TW4001P Single-Channel Video Transceiver (Black) | Graybar Store
Pelco (Schneider Electric) - Pelco TW4001P Single-Channel Video Transceiver (Black) - TW4001P
+ / - Hover over image to Zoom
Other Views

    Pelco TW4001P Single-Channel Video Transceiver (Black)

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: TW4001P
    SKU: 25437172
    $36.97
    Checking Pricing
         
    Additional Features:Color and B/W Video
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # TW4001P
    • Additional Features Color and B/W Video
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Channel passive tranceiver balun for UTP and multi-pair applications.
    • No power required
    • Sends full motion color/B and W video and Coaxitron Control (PTZ control) signals up to 750 ft.' (228.6m)
    • Compatible with all Pelco twisted pair-equipped cameras, enclosures, and domes
    • Easy termination with screw terminals
    • Supports NTSC, PAL, and SECAM
    • Designed for multi-pair applications to reduce cross-talk between twisted pairs