Pelco (Schneider Electric) PA101 Pelco Pole Mount Adapter for CM1450 Mount | Graybar Store
Pelco (Schneider Electric) - Pelco Pole Mount Adapter for CM1450 Mount - PA101
+ / - Hover over image to Zoom
Other Views

    Pelco Pole Mount Adapter for CM1450 Mount

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: PA101
    SKU: 22122831
    $60.96
    Checking Pricing
         
    Additional Features:Mounting Straps included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # PA101
    • Additional Features Mounting Straps included
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pole adapter for EM1400, PM14, MM1000 mounts. Minimum pole diameter 1.5 in. Mounting straps included.