Pelco (Schneider Electric) MM22 Pelco MM22 Pedestal/Ceiling Mount | Graybar Store
Pelco (Schneider Electric) - Pelco MM22 Pedestal/Ceiling Mount - MM22
+ / - Hover over image to Zoom
Other Views

    Pelco MM22 Pedestal/Ceiling Mount

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: MM22
    SKU: 25025055
    $55.49
    Checking Pricing
         
    Color / Finish:Grey
    Dimensions:6.9 x 6.0 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # MM22
    • Dimensions 6.9 x 6.0 in.
    • Mounting Style Pedestal/Ceiling Mount
    • Color / Finish Grey
    • Materials Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Medium-duty Ceiling/Pedestal Mount for Enclosures with 2 in. Mounting Hole Pattern and Light- to Medium-weight Cameras. Manually Adjustable Swivel Head. Supports up to 40 lb.Grey Finish.
    • Indoor/Outdoor
    • Supports up to 40 lb (18.14 kg)
    • Sturdy Construction
    • For Use with Medium Duty Enclosures
    • Fully Adjustable Swivel Head
    • Wall or Pedestal/Ceiling Mounting Applications
    • EM22 Can Be Adapted for Pole Applications with Use of PA100 Adapter