Pelco (Schneider Electric) IWM-GY Pelco IWM Series Wall Mount For Spectra, DF5, DF8 and Sarix IE Series Domes | Graybar Store
Pelco (Schneider Electric) - Pelco IWM Series Wall Mount For Spectra, DF5, DF8 and Sarix IE Series Domes - IWM-GY
+ / - Hover over image to Zoom
Other Views

    Pelco IWM Series Wall Mount For Spectra, DF5, DF8 and Sarix IE Series Domes

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IWM-GY
    SKU: 22122818
    $86.75
    Checking Pricing
         
    Color / Finish:Grey
    Capacity:up to 75 lbs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IWM-GY
    • Capacity up to 75 lbs
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall mount with cable feed-through designed for use with intercept or spectra and DF5 pendant series. Supports up to 75 lb. with grey finish.
    • 75 lb weight capacity
    • Threaded pipe for mounting
    • Constructed of cast aluminum
    • Mounts directly to vertical load-bearing surface for wall mount applications
    • Features cable feed-through hole
    • Grey polyester powder-coat finish