Pelco (Schneider Electric) IM10LW10-1 Pelco Indoor IP Mini Dome Camera with SureVision, White | Graybar Store
Pelco (Schneider Electric) - Pelco Indoor IP Mini Dome Camera with SureVision, White - IM10LW10-1
+ / - Hover over image to Zoom
Other Views

    Pelco Indoor IP Mini Dome Camera with SureVision, White

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IM10LW10-1
    SKU: 25405229
    $900.12
    Checking Pricing
         
    Camera Type:Mini Dome IP
    Additional Features:2.8-10 mm lens
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IM10LW10-1
    • Additional Features 2.8-10 mm lens
    • Color / Finish White
    • Camera Type Mini Dome IP
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Day/Night 1.2 MP sarix white MiniDome network camera. The camera has a wide dynamic range and 2.8-10 mm lens and clear dome with liner.