Pelco (Schneider Electric) FD5-V9-6 Pelco FD5 Series Environmental Outdoor Color High Resolution Fixed Dome Camera | Graybar Store
Pelco (Schneider Electric) - Pelco FD5 Series Environmental Outdoor Color High Resolution Fixed Dome Camera - FD5-V9-6
+ / - Hover over image to Zoom
Other Views

    Pelco FD5 Series Environmental Outdoor Color High Resolution Fixed Dome Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: FD5-V9-6
    SKU: 25443156
    $256.40
    Checking Pricing
         
    Camera Type:Fixed Dome
    Additional Features:3-9 mm lens
    Environment:Outdoor
    Resolution:650 TVL
    Lens Type/Focal Length:Varifocal Lens 3.0 to 9mm
    Low-Light Technology:n/a
    Mount Type:Surface (Ceiling or Wall)
    Power Type:Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Dimensions:5.32 in. W x 4.30 in. H
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # FD5-V9-6
    • Dimensions 5.32 in. W x 4.30 in. H
    • Additional Features 3-9 mm lens
    • Color / Finish White
    • Environment Outdoor
    • Mount Type Surface (Ceiling or Wall)
    • Sensor Type Sony 1/3 inch Exview HAD CCD II 960H
    • Camera Type Fixed Dome
    • Resolution 650 TVL
    • Power Type Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    • Low-Light Technology n/a
    • Lens Type/Focal Length Varifocal Lens 3.0 to 9mm
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    The Pelco FD5 Series Color High Resolution Camera features high resolution at 650 TVL with auto iris and varifocal lens 3-9 mm.