Pelco (Schneider Electric) FD5-IRV10-6 Pelco FD5 Series Environmental Outdoor True Day/Night Infrared (IR) Fixed Dome Camera | Graybar Store
Pelco (Schneider Electric) - Pelco FD5 Series Environmental Outdoor True Day/Night Infrared (IR) Fixed Dome Camera - FD5-IRV10-6
+ / - Hover over image to Zoom
Other Views

    Pelco FD5 Series Environmental Outdoor True Day/Night Infrared (IR) Fixed Dome Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: FD5-IRV10-6
    SKU: 25443154
    $341.01
    Checking Pricing
         
    Camera Type:Fixed Dome
    Additional Features:2.8-10.5 mm lens.
    Environment:Outdoor
    Resolution:650 TVL
    Lens Type/Focal Length:Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology:ICR and LEDs
    Mount Type:Surface (Ceiling or Wall)
    Power Type:Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Dimensions:5.32 in. W x 4.30 in. H
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # FD5-IRV10-6
    • Dimensions 5.32 in. W x 4.30 in. H
    • Additional Features 2.8-10.5 mm lens.
    • Color / Finish White
    • Environment Outdoor
    • Mount Type Surface (Ceiling or Wall)
    • Sensor Type Sony 1/3 inch Exview HAD CCD II 960H
    • Camera Type Fixed Dome
    • Resolution 650 TVL
    • Power Type Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    • Low-Light Technology ICR and LEDs
    • Lens Type/Focal Length Varifocal Lens 2.8 to 10.5mm
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    The Sarix IMP Series Day/Night pendant mount indoor mini dome IP camera, 1MP day/night pendant mount indoor mini dome IP camera with 2.8 to 10mm Lens (White). 1 MP resolution; Up to 30 images per second (ips) at 1280 x 720.
    • MP Resolution
    • Up to 30 images per second (ips)
    • Autofocus Motorized Remote Zoom Lens
    • Accessible Edge Storage with Micro SD Card
    • Motion Detection and Camera Sabotage Detection
    • Power over Ethernet (PoE) and 24
    • VAC Power Input
    • Compatible with Pelco and Third-Party Video Systems
    • ONVIF Profile S and Profile G Conformant
    • Pendant Mount