Pelco (Schneider Electric) FD5-DV10-6 Pelco FD5 Series Environmental Outdoor True Day/Night Fixed Dome Camera | Graybar Store
Pelco (Schneider Electric) - Pelco FD5 Series Environmental Outdoor True Day/Night Fixed Dome Camera - FD5-DV10-6
+ / - Hover over image to Zoom
Other Views

    Pelco FD5 Series Environmental Outdoor True Day/Night Fixed Dome Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: FD5-DV10-6
    SKU: 25443153
    $320.50
    Checking Pricing
         
    Camera Type:Fixed Dome
    Additional Features:2.8-10.5 mm lens.
    Environment:Outdoor
    Resolution:650 TVL
    Lens Type/Focal Length:Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology:ICR
    Mount Type:Surface (Ceiling or Wall)
    Power Type:Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Dimensions:5.32 in. W x 4.30 in. H
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # FD5-DV10-6
    • Dimensions 5.32 in. W x 4.30 in. H
    • Additional Features 2.8-10.5 mm lens.
    • Color / Finish White
    • Environment Outdoor
    • Mount Type Surface (Ceiling or Wall)
    • Sensor Type Sony 1/3 inch Exview HAD CCD II 960H
    • Camera Type Fixed Dome
    • Resolution 650 TVL
    • Power Type Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    • Low-Light Technology ICR
    • Lens Type/Focal Length Varifocal Lens 2.8 to 10.5mm
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    The FD5 Series True Day/Night Fixed Dome Outdoor Camera offers high quality pictures even in lighting conditions with a minium illumination of 0.1lux (color). NTSC, M650 TVL Resolution:2.8 to 10.5mm varifocal lens.
    • 650 TV Lines
    • Sony 1/3 inch EXview HAD CCD II Imager
    • Color High Resolution (650 TVL)
    • Varifocal Lens 3-9mm
    • Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    • Rugged, Vandal-Resistant Design (IK10)
    • Environmental Capability with a Wide Operating Temperature
    • Weathertight Outdoor Operation (IP66)
    • Auto Iris, Electronic Day/Night Functions