Pelco (Schneider Electric) TF9000 Pelco Class 2 Power Supply, 50 V | Graybar Store
Pelco (Schneider Electric) - Pelco Class 2 Power Supply, 50 V - TF9000
+ / - Hover over image to Zoom
Other Views

    Pelco Class 2 Power Supply, 50 V

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: TF9000
    SKU: 22076068
    $51.53
    Checking Pricing
         
    Voltage (Volts):50 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # TF9000
    • Voltage (Volts) 50 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Camera power supply for 24 V AC cameras, 120 V AC to 24 V AC (Class 2), 50 V AC.