Pelco (Schneider Electric) EVO-05NID Pelco Evolution 05 360 Degree 5MP Indoor Camera | Graybar Store
Pelco (Schneider Electric) - Pelco Evolution 05 360 Degree 5MP Indoor Camera - EVO-05NID
+ / - Hover over image to Zoom
Other Views

    Pelco Evolution 05 360 Degree 5MP Indoor Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: EVO-05NID
    SKU: 25653082
    $1,085.16
    Checking Pricing
         
    Camera Type:IP
    Resolution:5MP (2592 x 1944)
    Environment:Indoor
    Lens Type/Focal Length:Fisheye Lens Fixed Focal Length 1.6
    Low-Light Technology:n/a
    Mount Type:Surface
    Power Type:12V DC, 1.0A (min) LPS or NEC Class 2 power supply or Power over Ethernet
    Dimensions:2.04in.H x 7.06in.L x 6.21in.W
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # EVO-05NID
    • Dimensions 2.04in.H x 7.06in.L x 6.21in.W
    • Color / Finish White
    • Environment Indoor
    • Mount Type Surface
    • Sensor Type CMOS
    • Camera Type IP
    • Resolution 5MP (2592 x 1944)
    • Power Type 12V DC, 1.0A (min) LPS or NEC Class 2 power supply or Power over Ethernet
    • Low-Light Technology n/a
    • Lens Type/Focal Length Fisheye Lens Fixed Focal Length 1.6
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    The Evolution 05 Camera from Pelco provides total situational awareness over a 360-degree field of view with a 5MP 1/2.5 inch CMOS sensor. This vandal resistant camera supports Power-over-Ethernet (PoE) or 12VDC power for installation convenience.
    • 5MP (Megapixel) Sensor (CMOS)
    • 360-Degree Field of View
    • Power over Ethernet (PoE) or 12VDC
    • 0.2 lux illumination providing clarity in low lights and Enhanced WDR
    • Oncam Grandeye Dewarping Software (patented)
    • Fisheye Lens with Fixed Focal Length of 1.6
    • ONVIF Profile S Compliant
    • Web-based interface
    • Internal Storage with Memory Card Slot (SD Card)
    • Convenient Surface-mounting enclosure
    • Suitable for ceiling, wall, or table mounted applications