Erico T416B Underground Enclosure Assembly, High Density Polyethylene, 13.1 x 10-1/4 in. | Graybar Store
Erico - Underground Enclosure Assembly, High Density Polyethylene, 13.1 x 10-1/4 in. - T416B
+ / - Hover over image to Zoom
Other Views

    Underground Enclosure Assembly, High Density Polyethylene, 13.1 x 10-1/4 in.

    Manufacturer: Erico
    Manufacturer #: T416B
    SKU: 25276051
    $42.67
    Checking Pricing
         
    Depth (Inches):10-1/4 in.
    Logo:GROUND
    Nominal Opening Dimensions (Inches):13.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # T416B
    • Logo GROUND
    • Type Underground Assembly
    • Depth (Inches) 10-1/4 in.
    • Materials High-Density Polyethylene
    • Nominal Opening Dimensions (Inches) 13.1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HDPE inspection housing is suitable for lighter load rating applications in turf. Loading rating is 300 psf. Enclosure is green and includes a stainless steel lock bolt.