Hubbell Wiring Device - Kellems SC3099A Pedestal Housing 2-G, 1 in. Chase Nipple | Graybar Store
Hubbell Wiring Device - Kellems - Pedestal Housing 2-G, 1 in. Chase Nipple - SC3099A
+ / - Hover over image to Zoom
Other Views

    Pedestal Housing 2-G, 1 in. Chase Nipple

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SC3099A
    SKU: 22073524
    $61.43
    Checking Pricing
         
    Use With:Floor box cover - 1 in. opening
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SC3099A
    • Materials Aluminum
    • Use With Floor box cover - 1 in. opening
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum die cast service fitting housing frame with 1 in. chase nipple for floor box use.
    • Dimensions: 2.63 x 4.38 x 3.00 inches
    • UL Listed, CSA Certified