Hubbell Wiring Device - Kellems SS2309DGYA Pedestal Face Plate | Graybar Store
Hubbell Wiring Device - Kellems - Pedestal Face Plate - SS2309DGYA
+ / - Hover over image to Zoom
Other Views

    Pedestal Face Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS2309DGYA
    SKU: 22074663
    $27.79
    Checking Pricing
         
    Opening:(1) Duplex Receptacle
    Color:Grey
    No. of Gangs:1-Gang
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS2309DGYA
    • Color Grey
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® Pedestal Face Plate, No. of Gangs: 1, Gray, Aluminum