Thomas and Betts Homac CSB250-3S Pedestal Connector And Cover | Graybar Store
Thomas and Betts Homac - Pedestal Connector And Cover - CSB250-3S
+ / - Hover over image to Zoom
Other Views

    Pedestal Connector And Cover

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: CSB250-3S
    SKU: 25685352
    $40.25
    Checking Pricing
         
    Wire Size:250 kcmil to 6 AWG
    No. of Ports:3
    Use With:Aluminum Cables; Copper Cables
    Stud Size (Inches):5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # CSB250-3S
    • No. of Ports 3
    • Insulation Material PVC
    • Stud Size (Inches) 5/16
    • Wire Size 250 kcmil to 6 AWG
    • For Use With Aluminum, Copper Conductor
    • Use With Aluminum Cables; Copper Cables
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pedestal Connector And Cover, Aluminum, Wire Size: 250 kcmil to 6 AWG, PVC, No. of Ports: 3