Thomas and Betts Homac CSB 750-4 Pedestal Connector And Cover | Graybar Store
Thomas and Betts Homac - Pedestal Connector And Cover - CSB 750-4
+ / - Hover over image to Zoom
Other Views

    Pedestal Connector And Cover

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: CSB 750-4
    SKU: 25282889
    $85.23
    Checking Pricing
         
    Wire Size:750 kcmil to 1/0 Str AWG
    No. of Ports:4
    Use With:Aluminum Cables; Copper Cables
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # CSB 750-4
    • No. of Ports 4
    • Insulation Material PVC
    • Stud Size (Inches) 3/8
    • Wire Size 750 kcmil to 1/0 Str AWG
    • For Use With Aluminum, Copper Conductor
    • Use With Aluminum Cables; Copper Cables
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pedestal Connector And Cover, Aluminum, Wire Size: 750 kcmil to 1/0 Str AWG, PVC, No. of Ports: 4