Thomas and Betts Homac CSB 4-4 Pedestal Connector And Cover | Graybar Store
Thomas and Betts Homac - Pedestal Connector And Cover - CSB 4-4
+ / - Hover over image to Zoom
Other Views

    Pedestal Connector And Cover

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: CSB 4-4
    SKU: 25282836
    $33.45
    Checking Pricing
         
    Wire Size:4 to 14 AWG
    No. of Ports:4
    Use With:Aluminum Cables; Copper Cables
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # CSB 4-4
    • No. of Ports 4
    • Insulation Material PVC
    • Wire Size 4 to 14 AWG
    • For Use With Aluminum, Copper Conductor
    • Use With Aluminum Cables; Copper Cables
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pedestal Connector And Cover, Aluminum, Wire Size: 4 to 14 AWG, PVC, No. of Ports: 4