Ilsco PED-8-2/0-Z Pedestal Bar | Graybar Store
Ilsco - Pedestal Bar - PED-8-2/0-Z
+ / - Hover over image to Zoom
Other Views

    Pedestal Bar

    Manufacturer: Ilsco
    Manufacturer #: PED-8-2/0-Z
    SKU: 98292002
    $78.56
    Checking Pricing
         
    Tap Conductor Size:2/0 to 14 AWG
    Use With:Aluminum Conductors
    No. of Ports:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # PED-8-2/0-Z
    • No. of Ports 8
    • Materials Aluminum
    • Tap Conductor Size 2/0 to 14 AWG
    • Use With Aluminum Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pedestal Bar, Aluminum, No. of Ports: 8, Tap Conductor Size: 2/0 to 14 AWG