Ilsco PET-6-350-Z Pedestal Bar | Graybar Store
Ilsco - Pedestal Bar - PET-6-350-Z
+ / - Hover over image to Zoom
Other Views

    Pedestal Bar

    Manufacturer: Ilsco
    Manufacturer #: PET-6-350-Z
    SKU: 88138198
    $69.58
    Checking Pricing
         
    Tap Conductor Size:350 kcmil to 6 AWG
    Use With:Aluminum Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # PET-6-350-Z
    • Materials Aluminum
    • Tap Conductor Size 350 kcmil to 6 AWG
    • Use With Aluminum Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pedestal Bar, Aluminum, Tap Conductor Size: 350 kcmil to 6 AWG