Ilsco PBTS-3-1/0 Pedestal Bar | Graybar Store
Ilsco - Pedestal Bar - PBTS-3-1/0
+ / - Hover over image to Zoom
Other Views

    Pedestal Bar

    Manufacturer: Ilsco
    Manufacturer #: PBTS-3-1/0
    SKU: 22067690
    $40.89
    Checking Pricing
         
    Tap Conductor Size:1/0 to 14 AWG
    Use With:Aluminum Conductors
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # PBTS-3-1/0
    • No. of Ports 3
    • Tap Conductor Size 1/0 to 14 AWG
    • Use With Aluminum Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NIMBUS® Pedestal Bar, Aluminum, No. of Ports: 3, Tap Conductor Size: 1/0 to 14 AWG