Vertiv TV80 NetSpan™ Pedestal, Broadband, 25 H x 8-1/8 W x 8-1/8 in. D | Graybar Store
Vertiv - NetSpan™ Pedestal, Broadband, 25 H x 8-1/8 W x 8-1/8 in. D - TV80
+ / - Hover over image to Zoom
Other Views

    NetSpan™ Pedestal, Broadband, 25 H x 8-1/8 W x 8-1/8 in. D

    Manufacturer: Vertiv
    Manufacturer #: TV80
    SKU: 88231703
    $62.73
    Checking Pricing
         
    Height (Inches):25 in.
    Depth (Inches):8-1/8
    Width (Inches):8-1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # TV80
    • Depth (Inches) 8-1/8
    • Height (Inches) 25 in.
    • Width (Inches) 8-1/8 in.
    Product Overview:
    Business-Critical Continuity™ TV80 Pedestal, Width (Inches): 8-1/8 in, Height (Inches): 25 in, Depth (Inches): 8-1/8 in