Vertiv TV60LP NetSpan™ Pedestal, Broadband, 21 H x 6-1/2 W x 6-1/2 in. D | Graybar Store
Vertiv - NetSpan™ Pedestal, Broadband, 21 H x 6-1/2 W x 6-1/2 in. D - TV60LP
+ / - Hover over image to Zoom
Other Views

    NetSpan™ Pedestal, Broadband, 21 H x 6-1/2 W x 6-1/2 in. D

    Manufacturer: Vertiv
    Manufacturer #: TV60LP
    SKU: 88231701
    $54.23
    Checking Pricing
         
    Height (Inches):21 in.
    Depth (Inches):6-1/2 in.
    Width (Inches):6-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # TV60LP
    • Depth (Inches) 6-1/2 in.
    • Height (Inches) 21 in.
    • Width (Inches) 6-1/2 in.
    • Country of Origin US - USA
    Product Overview:
    Business-Critical Continuity™ Pedestal, Width (Inches): 6-1/2 in, Height (Inches): 21 in, Depth (Inches): 6-1/2 in