Vertiv TV106SM Pedestal, CATV, SM Plate, 36-3/4 x 16-3/4 in. W | Graybar Store
Vertiv - Pedestal, CATV, SM Plate, 36-3/4 x 16-3/4 in. W - TV106SM
+ / - Hover over image to Zoom
Other Views

    Pedestal, CATV, SM Plate, 36-3/4 x 16-3/4 in. W

    Manufacturer: Vertiv
    Manufacturer #: TV106SM
    SKU: 25363174
    $199.22
    Checking Pricing
         
    Height (Inches):38-3/4 in.
    Depth (Inches):10-3/4 in.
    Width (Inches):16-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # TV106SM
    • Depth (Inches) 10-3/4 in.
    • Height (Inches) 38-3/4 in.
    • Width (Inches) 16-3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Business-Critical Continuity™ TV106 Pedestal, Width (Inches): 16-3/4 in, Height (Inches): 38-3/4 in, Depth (Inches): 10-3/4 in